HBL4570C - LKG Plug, 15A 250V, L6-15P, B/W

WDK

  • $24.38 (Each)
  • $24.38 (Each)

  • $243.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4570C
Manufacturer
WDK
Manufacturer's Part Number
HBL4570C
Description
LKG Plug, 15A 250V, L6-15P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 15A 250V, 2-Pole 3-Wire Grounding, Nema L6-15P, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585170008 / 0783585170008 / 00783585170008
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.38 (Each)
Standard Packaging
$243.80 (Per 10)
Resources
Images
 
 
HBL4570C - Small Image
 
HBL4570C - Large Image
Attachments
 
 
HBL4570C - Specification Sheet
Other Links
 
 
HBL4570C - Other
 
HBL4570C - Other
 
HBL4570C - Other
 
HBL4570C - Other
 
HBL4570C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 AWG to #8 AWG
Phase
1
amperage rating
15
Current Rating
15
Poles
2-Pole
Voltage Rating
250
Wattage
3
Number of Wires
3-Wire
Material
Nylon
connection
Screwed Terminal
Dimensions and Weight
Size
1.53 in x 1.53 in x 1.97 in
Descriptions
Product Type
LKG Plug, 15A 250V, L6-15P, B/W
Description
LKG PLUG, 15A 250V, L6-15P, B/W
extra long description
HWDK HBL4570C LKG PLUG, 15A 250V, L
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 15A 250V, 2-Pole 3-Wire Grounding, NEMA L6-15P, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
3600
Cord Type
All Listed Portables
Manufacturer Information
Manufacturers Part Number
HBL4570C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585170008
UPC
783585170008
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.082
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L6-15P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat