HBL460R7W - PS, IEC, Recp, 3P4W, 60A 3P 480V, 4X/69K

WDK

  • $533.85 (Each)
  • $533.85 (Each)

  • $5,338.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL460R7W
Manufacturer
WDK
Manufacturer's Part Number
HBL460R7W
Description
PS, IEC, Recp, 3P4W, 60A 3P 480V, 4X/69K
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585404912 / 0783585404912 / 00783585404912
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$533.85 (Each)
Standard Packaging
$5,338.50 (Per 10)
Resources
Images
 
 
HBL460R7W - Small Image
 
HBL460R7W - Large Image
 
HBL460R7W - Large Image
Other Links
 
 
HBL460R7W - Other
 
HBL460R7W - Other
 
HBL460R7W - Other
 
HBL460R7W - Other
 
HBL460R7W - Other
 
HBL460R7W - Other
Attachments
 
 
HBL460R7W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#8 to #2
Wattage
28800
Phase
3
Voltage Rating
3 Phase 480 VAC
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
60
Current Rating
60
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
PS, IEC, RECP, 3P4W, 60A 3P 480V,4X/69K
Product Type
PS, IEC, Recp, 3P4W, 60A 3P 480V, 4X/69K
Features
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provi
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Special Features
Watertight
extra long description
HWDK HBL460R7W PS, IEC, RECP, 3P4W,
Additional Information
pallet quantity
360
Manufacturer Information
Manufacturers Part Number
HBL460R7W
series
HBL Heavy Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585404912
UPC
783585404912
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Receptacle
Packaging
Weight per each
2.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High Ampacity Watertight Connections
Mounting
Screw Mount
standard
Listed To Standard UL1682
nema rating
Non-NEMA
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat