HBL460R7W - PS, IEC, Recp, 3P4W, 60A 3P 480V, 4X/69K

WDK

  • $533.85 (Each)
  • $533.85 (Each)

  • $5,338.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HBL460R7W
Manufacturer
WDK
Manufacturer's Part Number
HBL460R7W
Description
PS, IEC, Recp, 3P4W, 60A 3P 480V, 4X/69K
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585404912 / 0783585404912 / 00783585404912
Weight per unit
1.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$533.85 (Each)
Standard Packaging
$5,338.50 (Per 10)
Resources
Images
 
 
HBL460R7W - Small Image
 
HBL460R7W - Large Image
 
HBL460R7W - Large Image
Attachments
 
 
HBL460R7W - Specification Sheet
Other Links
 
 
HBL460R7W - Other
 
HBL460R7W - Other
 
HBL460R7W - Other
 
HBL460R7W - Other
 
HBL460R7W - Other
 
HBL460R7W - Other
Features
Wire Size
#8 to #2
Wattage
28800
Phase
3
Voltage Rating
3 Phase 480 VAC
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
60
Current Rating
60
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
PS, IEC, RECP, 3P4W, 60A 3P 480V,4X/69K
Product Type
PS, IEC, Recp, 3P4W, 60A 3P 480V, 4X/69K
Features
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provi
extra long description
HWDK HBL460R7W PS, IEC, RECP, 3P4W,
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Special Features
Watertight
Additional Information
pallet quantity
360
Manufacturer Information
Manufacturers Part Number
HBL460R7W
Brand
WIRING DEVICE-KELLEMS
series
HBL Heavy Duty
GTIN
00783585404912
UPC
783585404912
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Receptacle
Packaging
Weight per each
1.036
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High Ampacity Watertight Connections
standard
Listed To Standard UL1682
nema rating
Non-NEMA
Mounting
Screw Mount
environmental conditions
Watertight
You must have an account to view stock levels
These alternate items can be purchased instead of HBL460R7W.
Jump To:

Cross Referenced

These items are similar to HBL460R7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460R7W Bryant Electric 00781786251502
AH460R7W Eaton Wiring Devices 00040893619910
HBL460R7W Hubbell Wiring Device-Kellems 00783585404912
460R7W Leviton 00078477837955
PS460R7W Legrand Pass & Seymour 00785007460476
460R7W Woodhead 00786788724993

* All prices subject to change.