HBL4700 - LKG Dup RCPT, 15A 125V, L5-15R, BR

Wiring Device-Kellems

  • $46.62 (Each)
  • $46.62 (Each)

  • $466.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4700
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL4700
Description
LKG Dup RCPT, 15A 125V, L5-15R, BR
Locking Devices, Twist-Lock®, Industrial, Duplex Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, Nema L5-15R, Screw Terminal, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585002309 / 0783585002309 / 00783585002309
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.62 (Each)
Standard Packaging
$466.20 (Per 10)
Resources
Other Links
 
 
HBL4700 - Other
 
HBL4700 - Other
 
HBL4700 - Other
 
HBL4700 - Other
 
HBL4700 - Other
 
HBL4700 - Other
Images
 
 
HBL4700 - Large Image
 
HBL4700 - Large Image
 
HBL4700 - Small Image
Attachments
 
 
HBL4700 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15
Poles
2-Pole
Wire Size
#18 to #10
Phase
1
Wattage
1,875
Voltage Rating
125 V
amperage rating
15
Number of Wires
3-Wire
connection
Screw Terminal
Dimensions and Weight
Size
3.29 in x 1.70 in x 1.17 in
Descriptions
Product Type
LKG Dup RCPT, 15A 125V, L5-15R, BR
Description
LKG DUP RCPT, 15A 125V, L5-15R, BR
extra long description
HWDK HBL4700 LKG DUP RCPT, 15A 125V
Long Description
Locking Devices, Twist-Lock®, Industrial, Duplex Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal, Brown.
Special Features
Self Grounding
Additional Information
pallet quantity
5500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL4700
GTIN
00783585002309
UPC
783585002309
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed. Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-15R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat