HBL4710 - LKG SGL RCPT, 15A 125V, L5-15R, BK

WDK

  • $32.23 (Each)
  • $32.23 (Each)

  • $322.30 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4710
Manufacturer
WDK
Manufacturer's Part Number
HBL4710
Description
LKG SGL RCPT, 15A 125V, L5-15R, BK
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, Nema L5-15R, Screw Terminal, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585236728 / 0783585236728 / 00783585236728
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.23 (Each)
Standard Packaging
$322.30 (Per 10)
Resources
Images
 
 
HBL4710 - Small Image
 
HBL4710 - Large Image
Attachments
 
 
HBL4710 - Specification Sheet
Other Links
 
 
HBL4710 - Other
 
HBL4710 - Other
 
HBL4710 - Other
 
HBL4710 - Other
 
HBL4710 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #10
Phase
1
Wattage
1,875
Voltage Rating
125 V
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Wires
3-Wire
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.53 in x 1.27 in
Descriptions
Product Type
LKG SGL RCPT, 15A 125V, L5-15R, BK
Description
LKG SGL RCPT, 15A 125V, L5-15R, BK
Long Description
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal, Black.
Special Features
Standard
extra long description
HWDK HBL4710 LKG SGL RCPT, 15A 125V
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL4710
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585236728
UPC
783585236728
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed. Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-15R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL4710.
Jump To:

Similar Items

Similar items are close alternatives to HBL4710, though they may not be 100% alike.

Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Flush Receptacle, 15A 125...
  • Our Part #: HBL4710ST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL4710ST
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($174.20) ·
HBL4710ST - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.42

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 277V Ac, ...
  • Our Part #: HBL4760
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL4760
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($358.50) ·
HBL4760 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.85

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 250V, 2-P...
  • Our Part #: HBL4560
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL4560
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($362.30) ·
HBL4560 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.23

Each

QTY:
Each
Add
Turnlok Registered Single Receptacle 3-Wire 15A 125a
  • Our Part #: 4710
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 4710
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($283.34) · 50 ($1,416.72) ·
4710 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.33

Each

QTY:
Each
Add
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CWL515R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CWL515R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($246.10) · 50 ($1,230.50) ·
CWL515R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL4710 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4710 Bryant Electric 781786174016
CWL515R Eaton Wiring Devices 00040893676845
HBL4710 Hubbell Wiring Device-Kellems 00783585236728
4710 Leviton 00078477796986
47CM-10 Leviton 00078477811078
4710 Legrand Pass & Seymour 00785007471007

* All prices subject to change.

Begin Live Chat