HBL4710 - LKG SGL RCPT, 15A 125V, L5-15R, BK

WDK

  • $32.23 (Each)
  • $32.23 (Each)

  • $322.30 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4710
Manufacturer
WDK
Manufacturer's Part Number
HBL4710
Description
LKG SGL RCPT, 15A 125V, L5-15R, BK
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, Nema L5-15R, Screw Terminal, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585236728 / 0783585236728 / 00783585236728
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.23 (Each)
Standard Packaging
$322.30 (Per 10)
Resources
Images
 
 
HBL4710 - Small Image
 
HBL4710 - Large Image
Attachments
 
 
HBL4710 - Specification Sheet
Other Links
 
 
HBL4710 - Other
 
HBL4710 - Other
 
HBL4710 - Other
 
HBL4710 - Other
 
HBL4710 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #10
Phase
1
Wattage
1,875
Number of Wires
3-Wire
Voltage Rating
125 V
amperage rating
15
Current Rating
15
Poles
2-Pole
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.53 in x 1.27 in
Descriptions
Product Type
LKG SGL RCPT, 15A 125V, L5-15R, BK
Description
LKG SGL RCPT, 15A 125V, L5-15R, BK
extra long description
HWDK HBL4710 LKG SGL RCPT, 15A 125V
Long Description
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal, Black.
Special Features
Standard
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL4710
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585236728
UPC
783585236728
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed. Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-15R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat