HBL4710ST - LKG SGL RCPT, 15A 125V, L5-15R, BK, ST

Wiring Device-Kellems

  • $17.42 (Each)
  • $17.42 (Each)

  • $174.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4710ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL4710ST
Description
LKG SGL RCPT, 15A 125V, L5-15R, BK, ST
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screwless Terminal, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585719634 / 00783585719634
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.42 (Each)
Standard Packaging
$174.20 (Per 10)
Resources
Images
 
 
HBL4710ST - Small Image
 
HBL4710ST - Large Image
Attachments
 
 
HBL4710ST - Specification Sheet
Other Links
 
 
HBL4710ST - Other
 
HBL4710ST - Other
 
HBL4710ST - Other
 
HBL4710ST - Other
 
HBL4710ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
15 VAC
Poles
2
Number of Wires
3
Material
Nylon
connection
EdgeConnect™ Screwless Termination
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
LKG SGL RCPT, 15A 125V, L5-15R, BK, ST
extra long description
HWDK HBL4710ST LKG SGL RCPT, 15A 12
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high quality result.
Description
LKG SGL RCPT, 15A 125V, L5-15R, BK, ST
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screwless Terminal, Black
Special Features
EdgeConnect™ Technology, Screwless Termination
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL4710ST
series
EdgeConnect™
GTIN
00783585719634
UPC
783585719634
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
RECEPTACLE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Industrial
environmental conditions
IP20 Suitability
nema rating
L5-15R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat