HBL4750 - LKG Dup RCPT, 15A 277V, L7-15R, BR

Wiring Device-Kellems

  • $51.61 (Each)
  • $51.61 (Each)

  • $516.10 (Per 10)
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
HBL4750
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL4750
Description
LKG Dup RCPT, 15A 277V, L7-15R, BR
Twist-Lock® Industrial Duplex Flush Receptacle, 15A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-15R, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585002347 / 0783585002347 / 00783585002347
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.61 (Each)
Standard Packaging
$516.10 (Per 10)
Resources
Other Links
 
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
Images
 
 
HBL4750 - Small Image
 
HBL4750 - Large Image
Attachments
 
 
HBL4750 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #10
Phase
1
amperage rating
15
Current Rating
15
Poles
2-Pole
Voltage Rating
277 VAC
Number of Wires
3-Wire
Wattage
4,155
connection
Screw Terminal
Dimensions and Weight
Size
3.29 in x 1.70 in x 1.17 in
Descriptions
Product Type
LKG Dup RCPT, 15A 277V, L7-15R, BR
Description
LKG DUP RCPT, 15A 277V, L7-15R, BR
Long Description
Twist-Lock® Industrial Duplex Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-15R, Screw Terminal
Special Features
Self Grounding
extra long description
HWDK HBL4750 LKG DUP RCPT, 15A 277V
Additional Information
pallet quantity
5500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL4750
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585002347
UPC
783585002347
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed. Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-15R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL4750.
Jump To:

Similar Items

Similar items are close alternatives to HBL4750, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Duplex Flush Receptacle, 15A 125V, 2-P...
  • Our Part #: HBL4700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL4700
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($466.20) ·
HBL4700 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.62

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 277 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible W...
  • Our Part #: 4750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4750
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,786.00) ·
4750 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.72

Each

QTY:
Each
Add
LKG DUP RCPT, 15A 250V, L6-15R, BROWN
  • MFR Part #: HBL4550
  • GTIN: 00783585002378
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL4750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4750DR Bryant Electric 00781786002128
4750 Eaton Wiring Devices 00040893682433
HBL4750 Hubbell Wiring Device-Kellems 00783585002347
4750 Leviton 00078477778043
4750 Legrand Pass & Seymour 00785007475005

* All prices subject to change.

Begin Live Chat