HBL4770C - LKG Plug, 15A 277V, L7-15P, B/W

WDK

  • $27.04 (Each)
  • $27.04 (Each)

  • $270.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4770C
Manufacturer
WDK
Manufacturer's Part Number
HBL4770C
Description
LKG Plug, 15A 277V, L7-15P, B/W
Locking Device Plug, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, Nickel Plated (Terminal Clamp, Assembly Screw), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585171708 / 0783585171708 / 00783585171708
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.04 (Each)
Carton
$270.40 (Per 10)
Resources
Images
 
 
HBL4770C - Small Image
 
HBL4770C - Large Image
 
HBL4770C - Large Image
Specifications Sheets
 
 
HBL4770C - Specification Sheet
Attachments
 
 
HBL4770C - Specification Sheet
Other Links
 
 
HBL4770C - Other
 
HBL4770C - Other
 
HBL4770C - Other
 
HBL4770C - Other
 
HBL4770C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
277 V ac
Material
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#16 to #8 AWG (Stranded Copper)
Poles
2-Pole
Phase
1
amperage rating
15
Number of Wires
3-Wire
Wattage
4
connection
Screwed Terminal
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
1.527 in;38.78 mm
Length
1.968 in;49.99 mm
Size
1.53 in x 1.53 in x 1.97 in
Descriptions
Product Type
Locking Device Plug
Description
LKG PLUG, 15A 277V, L7-15P, B/W
Long Description
Locking Device Plug, 15 A, 277 V ac, 2 Poles, 3 Wires, Black/White, Nickel Plated (Terminal Clamp, Assembly Screw), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 1.968 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.15 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 15A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-15P, Screw Terminal, Black and White Nylon.
Short Description
Locking Device Plug, 15 A, 277 VAC, Black/White
Special Features
Secure Grip;Individually Molded Face For Each Blade Configuration;Roomy Wiring Chamber Provides Ample Space For Wiring
extra long description
HWDK HBL4770C LKG PLUG, 15A 277V, L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
pallet quantity
6600
Cord Type
All Listed Portables
Manufacturer Information
Manufacturers Part Number
HBL4770C
Brand
Hubbell Wiring Devices
GTIN
00783585171708
UPC
783585171708
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
nema rating
NEMA L7-15P
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat