HBL4779C - LKG Conn, 15A 277V, L7-15R, BK

WDK

  • $43.07 (Each)
  • $43.07 (Each)

  • $430.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4779C
Manufacturer
WDK
Manufacturer's Part Number
HBL4779C
Description
LKG Conn, 15A 277V, L7-15R, BK
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-15R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585171906 / 0783585171906 / 00783585171906
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.07 (Each)
Standard Packaging
$430.70 (Per 10)
Resources
Images
 
 
HBL4779C - Small Image
 
HBL4779C - Large Image
Other Links
 
 
HBL4779C - Other
 
HBL4779C - Other
 
HBL4779C - Other
 
HBL4779C - Other
 
HBL4779C - Other
Attachments
 
 
HBL4779C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Current Rating
15
Poles
2-Pole
Voltage Rating
277
Number of Conductors
3
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
1.53 in x 1.53 in x 2.78 in
Descriptions
Product Type
LKG Conn, 15A 277V, L7-15R, BK
Description
LKG CONN, 15A 277V, L7-15R, BK
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-15R, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
extra long description
HWDK HBL4779C LKG CONN, 15A 277V, L
Additional Information
pallet quantity
3600
Manufacturer Information
Manufacturers Part Number
HBL4779C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585171906
UPC
783585171906
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat