HBL52CM22 - W/Proof Dup Plate, 1G, Yl Poly, Dev Mount

Wiring Device-Kellems

  • $83.98 (Each)
  • $83.98 (Each)

  • $839.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL52CM22
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL52CM22
Description
W/Proof Dup Plate, 1G, Yl Poly, Dev Mount
Twist-Lock® Devices, Weatherproof Covers, Accessories For 15 Amp 2 and 3 Wire Devices, Yellow Thermoplastic, Vertical Standard Box Mount, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
783585809120 / 0783585809120 / 00783585809120
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.98 (Each)
Standard Packaging
$839.80 (Per 10)
Resources
Images
 
 
HBL52CM22 - Small Image
 
HBL52CM22 - Large Image
 
HBL52CM22 - Large Image
Attachments
 
 
HBL52CM22 - Specification Sheet
Other Links
 
 
HBL52CM22 - Other
 
HBL52CM22 - Other
 
HBL52CM22 - Other
 
HBL52CM22 - Other
 
HBL52CM22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangle
Material
Thermoplastic
Material, Color, and Finish
Finish
Smooth
Color
Yellow
Dimensions and Weight
Size
4.58 in x 2.86 in x 1.1 in
Descriptions
Product Type
W/Proof Dup Plate, 1G, Yl Poly, Dev Mount
Description
W/PROOF DUP PLATE, 1G, YL POLY,DEV MOUNT
extra long description
HWDK HBL52CM22 W/PROOF DUP PLATE, 1
Long Description
Twist-Lock® Devices, Weatherproof Covers, Accessories for 15 Amp 2 and 3 Wire Devices, Yellow thermoplastic, vertical standard box mount, corrosion resistant
Construction
Molded
Special Features
Standard Product, Marine Grade
Additional Information
number of outlet
1-Device
Knockouts
None
pallet quantity
910
Manufacturer Information
Manufacturers Part Number
HBL52CM22
Brand
WIRING DEVICE-KELLEMS
series
Accessory
GTIN
00783585809120
UPC
783585809120
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Covers
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Duplex Opening
standard
UL Listed
Mounting
Vertical Box Mount- Mounting Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat