HBL5379C - FLG-RCPT, 20A 125V, 5-20P, SS

WDK

  • $45.96 (Each)
  • $45.96 (Each)

  • $459.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5379C
Manufacturer
WDK
Manufacturer's Part Number
HBL5379C
Description
FLG-RCPT, 20A 125V, 5-20P, SS
Straight Blade Devices, Inlets, Flanged, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Stainless, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585174457 / 0783585174457 / 00783585174457
Weight per unit
0.091 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.96 (Each)
Standard Packaging
$459.60 (Per 10)
Resources
Images
 
 
HBL5379C - Small Image
 
HBL5379C - Large Image
Attachments
 
 
HBL5379C - Specification Sheet
Other Links
 
 
HBL5379C - Other
 
HBL5379C - Other
 
HBL5379C - Other
 
HBL5379C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #12
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
amperage rating
20
Current Rating
20
connection
Back and Side Wired Screw Terminals
Wattage
2500
Number of Wires
3-Wire
Dimensions and Weight
Size
1.71 in x 1.69 in x 1.71 in
Descriptions
Product Type
FLG-RCPT, 20A 125V, 5-20P, SS
Description
FLG-RCPT, 20A 125V, 5-20P, SS
extra long description
HWDK HBL5379C FLG-RCPT, 20A 125V, 5
Long Description
Straight Blade Devices, Inlets, Flanged, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Stainless, Single Pack.
Special Features
Impact resistant thermoplastic construction
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL5379C
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585174457
UPC
783585174457
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Flanged Receptacle
Packaging
Weight per each
0.091
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA, C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed, File E2186
Application
Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
nema rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat