HBL5461I - SGL RCPT, Ind GRD, 20A 250V, 6-20R, Iv

Wiring Device-Kellems

  • $37.76 (Each)
  • $37.76 (Each)

  • $377.60 (Per 10)
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
HBL5461I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5461I
Description
SGL RCPT, Ind GRD, 20A 250V, 6-20R, Iv
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Ivory, Single Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585013961 / 0783585013961 / 00783585013961
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.76 (Each)
Standard Packaging
$377.60 (Per 10)
Resources
Images
 
 
HBL5461I - Small Image
 
HBL5461I - Large Image
Attachments
 
 
HBL5461I - Specification Sheet
Other Links
 
 
HBL5461I - Other
 
HBL5461I - Other
 
HBL5461I - Other
 
HBL5461I - Other
 
HBL5461I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
250 V
Number of Wires
3-Wire
Wattage
5000
connection
Back and Side Wired Screw Terminals
Poles
2-Pole
amperage rating
20
Current Rating
20
Dimensions and Weight
Size
3.28 in x 1.63 in x 1.19 in
Descriptions
Product Type
SGL RCPT, Ind GRD, 20A 250V, 6-20R, Iv
extra long description
HWDK HBL5461I SGL RCPT, IND GRD, 20
Description
SGL RCPT, IND GRD, 20A 250V, 6-20R, IV
Long Description
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Ivory, Single Pack
Special Features
Self Grounding
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL5461I
series
Extra Heavy Duty
GTIN
00783585013961
UPC
783585013961
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SINGLE RECEPTACLE
Packaging
Weight per each
0.078
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-20R
standard
Certified to CSA 22.2, No. 42 File 285;Guide RTRT Fed Spec WC596G;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5461I.
Jump To:

Similar Items

Similar items are close alternatives to HBL5461I, though they may not be 100% alike.

Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire ...
  • Our Part #: HBL5461W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL5461W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL5461W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connectio...
  • Our Part #: 5851I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5851I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($842.51) ·
5851I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.43

Each

QTY:
Each
Add
SGL RCPT, IND GRD, 20A 250V, 6-20R, GY
  • MFR Part #: HBL5461GY
  • GTIN: 00783585001746
  • Manufacturer: WIRING DEVICE-KELLEMS
SGL RCPT, IND GRD, 20A 250V, 6-20R, BR
  • MFR Part #: HBL5461
  • GTIN: 00783585013954
  • Manufacturer: WIRING DEVICE-KELLEMS
SGL RCPT, IND GRD, 15A 250V, 6-15R, IV
  • MFR Part #: HBL5661I
  • GTIN: 00783585014005
  • Manufacturer: WIRING DEVICE-KELLEMS
SGL RCPT, IND GRD, 20A 250V, 6-20R, RED
  • MFR Part #: HBL5461R
  • GTIN: 00783585148786
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL5461I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5461I Bryant Electric 00781786174184
5461V Eaton Wiring Devices 00032664382604
HBL5461I Hubbell Wiring Device-Kellems 00783585013961
5461-I Leviton 00078477498927
5823-I Leviton 00078477250204
5871-I Legrand Pass & Seymour 00785007587111
5821-I Leviton 00078477249802
5851-I Legrand Pass & Seymour 00785007585117
5851ICN Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat