HBL5466C - Plug, 20A 250V, 6-20P, B/W

WDK

  • $33.91 (Each)
  • $33.91 (Each)

  • $339.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5466C
Manufacturer
WDK
Manufacturer's Part Number
HBL5466C
Description
Plug, 20A 250V, 6-20P, B/W
Straight Blade Device Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, 40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585174709 / 0783585174709 / 00783585174709
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.91 (Each)
Standard Packaging
$339.10 (Per 10)
Resources
Images
 
 
HBL5466C - Small Image
 
HBL5466C - Large Image
 
HBL5466C - Large Image
Specifications Sheets
 
 
HBL5466C - Specification Sheet
Attachments
 
 
HBL5466C - Specification Sheet
Other Links
 
 
HBL5466C - Other
 
HBL5466C - Other
 
HBL5466C - Other
 
HBL5466C - Other
 
HBL5466C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Material
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#18 to #8 AWG (Copper Conductor)
Poles
2-Pole
amperage rating
20
Number of Wires
3-Wire
Wattage
5
connection
Screwed Terminal
Phase
1
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
1.527 in;38.74 mm
Length
1.968 in;49.99 mm
Size
1.97 in x 1.53 in x 1.53 in
Descriptions
Product Type
Straight Blade Device Plug
Description
PLUG, 20A 250V, 6-20P, B/W
Long Description
Straight Blade Device Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, 40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 1.968 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 lb
Features
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 20A 250V, 6-20P, Black and White, Single Pack.
Short Description
Straight Blade Device Plug, 20 A, 250 VAC, Black/White
Special Features
Vari-Size Adjustable Cord Clamp;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging
extra long description
HWDK HBL5466C PLUG, 20A 250V, 6-20P
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified
pallet quantity
3600
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL5466C
Brand
Hubbell Wiring Devices
series
Insulgrip®
GTIN
00783585174709
UPC
783585174709
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 6-20P;NEMA Wd 6
Application
Industrial/Commercial
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Ribbed Nylon Housing Is Impact and Chemical Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat