HBL5469C - Conn, 20A 250V, 6-20R, B/W

WDK

  • $52.81 (Each)
  • $52.81 (Each)

  • $528.10 (Per 10)
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
HBL5469C
Manufacturer
WDK
Manufacturer's Part Number
HBL5469C
Description
Conn, 20A 250V, 6-20R, B/W
Straight Blade Device Connector Body, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 2.78 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585174853 / 0783585174853 / 00783585174853
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.81 (Each)
Standard Packaging
$528.10 (Per 10)
Resources
Images
 
 
HBL5469C - Small Image
 
HBL5469C - Large Image
 
HBL5469C - Large Image
Specifications Sheets
 
 
HBL5469C - Specification Sheet
Attachments
 
 
HBL5469C - Specification Sheet
Other Links
 
 
HBL5469C - Other
 
HBL5469C - Other
 
HBL5469C - Other
 
HBL5469C - Other
 
HBL5469C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Contact, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#18 to #8 AWG (Copper Conductor)
Poles
2-Pole
amperage rating
20
Number of Conductors
3-Wire Grounding
insulation
Insulated Body
connection
Screw Terminals
Material, Color, and Finish
Color
Black;White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
1.527 in;38.78 mm
Length
2.78 in;70.64 mm
Size
2.78 in x 1.53 in x 1.53 in
Descriptions
Product Type
Straight Blade Device Connector Body
Description
CONN, 20A 250V, 6-20R, B/W
Long Description
Straight Blade Device Connector Body, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 2.78 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.2 lb
Features
Straight Blade Devices, Female Connector Body, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 20A 250V, 6-20R, Black and White, Single Pack.
Short Description
Straight Blade Device Connector Body, 20 A, 250 VAC, Black;White
Special Features
Individual Wiring Terminals Completely Enclosed;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging
extra long description
HWDK HBL5469C CONN, 20A 250V, 6-20R
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified
pallet quantity
3600
Manufacturer Information
Manufacturers Part Number
HBL5469C
Brand
Hubbell Wiring Devices
series
Insulgrip®
GTIN
00783585174853
UPC
783585174853
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight
0.2 lb
Weight per each
0.081
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 6-20R
Application
Industrial/Commercial
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5469C.
Jump To:

Similar Items

Similar items are close alternatives to HBL5469C, though they may not be 100% alike.

Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: 5469N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5469N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($403.00) · 50 ($2,015.00) ·
5469N - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.30

Each

QTY:
Each
Add
Straight Blade Devices, Female Connector Body, Insulgrip Heavy Duty, Industrial/...
  • Our Part #: HBL5669C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5669C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($445.20) ·
HBL5669C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.52

Each

QTY:
Each
Add
Eaton Arrow Hart Ultra Grip Straight Blade Connector, #16 - #12 Awg, 20A, Indust...
  • Our Part #: AH5469
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5469
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($571.40) ·
AH5469 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.14

Each

QTY:
Each
Add
Straight Blade Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon M...
  • Our Part #: PS5469X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5469X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($563.09) · 50 ($2,815.44) ·
PS5469X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.31

Each

QTY:
Each
Add
Straight Blade Connector 2-Pole 3-Wire 20A 250V
  • Our Part #: 5469X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5469X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($563.09) ·
5469X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.31

Each

QTY:
Each
Add
Straight Blade Connector 20A 250V Dead Front
  • Our Part #: 5866BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5866-BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($473.50) ·
5866BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.47

Each

QTY:
Each
Add
Safeway® Connector, 2 Pole/3 Wire, Nema 6-20, 250V
  • Our Part #: 5469
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5469
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.93) ·
5469 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL5469C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5469NC Bryant Electric 00781786005969
5469N Eaton Wiring Devices 00040893019109
6869 Eaton Wiring Devices 00040893023571
AH5469 Eaton Wiring Devices 00032664737589
66231-BK Enerlites 00883951417406
1616C Ericson 00782862587539
HBL5469C Hubbell Wiring Device-Kellems 00783585174853
5469-C Leviton 00078477796047
1548 Leviton 00078477848173
PS5469X Legrand Pass & Seymour 00785007237108
5866BK Legrand Pass & Seymour 00785007586619
1548 Woodhead 00786788703233
5469 Woodhead 00786788703202

* All prices subject to change.

Begin Live Chat