HBL5666C - Plug, 15A 250V, 6-15P, B/W

WDK

  • $25.69 (Each)
  • $25.69 (Each)

  • $256.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5666C
Manufacturer
WDK
Manufacturer's Part Number
HBL5666C
Description
Plug, 15A 250V, 6-15P, B/W
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 250V, 6-15P, Black and White, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585175607 / 0783585175607 / 00783585175607
Weight per unit
0.049 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.69 (Each)
Standard Packaging
$256.90 (Per 10)
Resources
Images
 
 
HBL5666C - Small Image
 
HBL5666C - Large Image
Attachments
 
 
HBL5666C - Specification Sheet
Other Links
 
 
HBL5666C - Other
 
HBL5666C - Other
 
HBL5666C - Other
 
HBL5666C - Other
 
HBL5666C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 AWG to #10 AWG
Phase
1
amperage rating
15
Current Rating
15
Poles
2-Pole
Voltage Rating
250
Wattage
3
Material
COMPOSITE
connection
Screwed Terminal
Number of Wires
3-Wire
Dimensions and Weight
Size
1.97 in x 1.53 in x 1.53 in
Descriptions
Product Type
Plug, 15A 250V, 6-15P, B/W
Description
PLUG, 15A 250V, 6-15P, B/W
extra long description
HWDK HBL5666C PLUG, 15A 250V, 6-15P
Long Description
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 250V, 6-15P, Black and White, Single Pack.
Special Features
Standard Product
Additional Information
pallet quantity
6600
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL5666C
Brand
WIRING DEVICE-KELLEMS
series
Insulgrip®
GTIN
00783585175607
UPC
783585175607
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.049
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
Application
Industrial/Commercial
environmental conditions
Ribbed Nylon Housing Is Impact and Chemical Resistant
nema rating
6-15P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat