HBL5963VBK - Valise Conn, 15A 125V, 5-15R, Insul-D, BK

WDK

  • $14.69 (Each)
  • $14.69 (Each)

  • $146.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5963VBK
Manufacturer
WDK
Manufacturer's Part Number
HBL5963VBK
Description
Valise Conn, 15A 125V, 5-15R, Insul-D, BK
Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 125V , 15A 5-15R, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585019680 / 0783585019680 / 00783585019680
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.69 (Each)
Standard Packaging
$146.90 (Per 10)
Resources
Images
 
 
HBL5963VBK - Small Image
 
HBL5963VBK - Large Image
Attachments
 
 
HBL5963VBK - Specification Sheet
Other Links
 
 
HBL5963VBK - Other
 
HBL5963VBK - Other
 
HBL5963VBK - Other
 
HBL5963VBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Conductors
3
insulation
Insulated Body
Material
Nylon
connection
Screw Terminals
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Standard
Descriptions
Product Type
Valise Conn, 15A 125V, 5-15R, Insul-D, BK
Description
VALISE CONN, 15A 125V, 5-15R, INSUL-D,BK
extra long description
HWDK HBL5963VBK VALISE CONN, 15A 12
Long Description
Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 125V , 15A 5-15R, Black, Single Pack.
Special Features
Standard Product
Manufacturer Information
Manufacturers Part Number
HBL5963VBK
Brand
WIRING DEVICE-KELLEMS
series
Valise®
GTIN
00783585019680
UPC
783585019680
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280C;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat