HBL60CM83A - Watertight FD Box, 3/4", Yellow

Wiring Device-Kellems

  • $42.31 (Each)
  • $42.31 (Each)

  • $211.55 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL60CM83A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL60CM83A
Description
Watertight FD Box, 3/4", Yellow
Watertight Series, FD Box, 3/4" NPT, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Wiring Devices
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
783585528779 / 0783585528779 / 00783585528779
Weight per unit
0.453 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.31 (Each)
Standard Packaging
$211.55 (Per 5)
Resources
Images
 
 
HBL60CM83A - Small Image
 
HBL60CM83A - Large Image
 
HBL60CM83A - Large Image
Attachments
 
 
HBL60CM83A - Specification Sheet
Other Links
 
 
HBL60CM83A - Other
 
HBL60CM83A - Other
 
HBL60CM83A - Other
 
HBL60CM83A - Other
 
HBL60CM83A - Other
 
HBL60CM83A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
Standard Product
Descriptions
Product Type
Watertight FD Box, 3/4", Yellow
extra long description
HWDK HBL60CM83A WATERTIGHT FD BOX,
Features
Hubbell's fully UL Listed surface mount box is engineered with features that allow easy, code compliant installation of all types of devices from 15A to 50A. These features include a metallic ground bonding bracket, threaded conduit hubs and external mounting supports. Together with an industry first 55 degree angle adapter, the combination of devices is the only code compliant 45 cu.in. solution for 50A 4 wire installations. The angle adapter can also be installed separately for panel applications.
Description
WATERTIGHT FD BOX, 3/4", YELLOW
Long Description
Watertight Series, FD Box, 3/4" NPT,Yellow
Construction
Molded
Special Features
Standard Product
Additional Information
Knockouts
3/4" NPT Hub
pallet quantity
560
number of outlet
Accepts 1-Device
Temperature Range
Maximum 75 Degrees C to -40 Degrees C without Impact
Cable Entry
Through Hub
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL60CM83A
GTIN
00783585528779
UPC
783585528779
Taxonomies, Classifications, and Categories
Type
Boxes
Packaging
Weight per each
0.453
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL514
Application
Industrial/Commercial
Mounting
Mounting Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat