HBL60CM84A - Watertight FD Box, 1", Yellow

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL60CM84A
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL60CM84A
Description
Watertight FD Box, 1", Yellow
Watertight Series, FD Box, 1" NPT, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
783585528809 / 0783585528809 / 00783585528809
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL60CM84A - Small Image
 
HBL60CM84A - Large Image
Attachments
 
 
HBL60CM84A - Specification Sheet
Other Links
 
 
HBL60CM84A - Other
 
HBL60CM84A - Other
 
HBL60CM84A - Other
 
HBL60CM84A - Other
 
HBL60CM84A - Other
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
Non-Metallic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
Standard Product
Descriptions
Description
WATERTIGHT FD BOX, 1", YELLOW
Product Type
Watertight FD Box, 1", Yellow
extra long description
HWDK HBL60CM84A WATERTIGHT FD BOX,
Features
Hubbell's fully UL Listed surface mount box is engineered with features that allow easy, code compliant installation of all types of devices from 15A to 50A. These features include a metallic ground bonding bracket, threaded conduit hubs and external mounting supports. Together with an industry first 55 degree angle adapter, the combination of devices is the only code compliant 45 cu.in. solution for 50A 4 wire installations. The angle adapter can also be installed separately for panel applications.
Long Description
Watertight Series, FD Box, 1" NPT, Yellow
Construction
Molded
Special Features
Standard Product
Additional Information
Knockouts
1" NPT Hub
pallet quantity
630
number of outlet
Accepts 1-Device
Temperature Range
Maximum 75 Degrees C to -40 Degrees C without Impact
Cable Entry
Through Hub
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL60CM84A
GTIN
00783585528809
UPC
783585528809
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Boxes
Packaging
Weight per each
0.95
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial/Commercial
Mounting
Mounting Screws
standard
UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL60CM84A.
Jump To:

Similar Items

Similar items are close alternatives to HBL60CM84A, though they may not be 100% alike.

Watertight Series, FD Box, 3/4" NPT, Yellow
  • Our Part #: HBL60CM83A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL60CM83A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($257.45) ·
HBL60CM83A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$51.49

Each

QTY:
Each
Add
WATERTIGHT FD BOX, 1", WHITE
  • MFR Part #: HBL60CM84WA
  • GTIN: 00783585528816
  • Manufacturer: WIRING DEVICE-KELLEMS
WATERTIGHT FD BOX, 1", GRAY
  • MFR Part #: HBL6084
  • GTIN: 00783585528823
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat