HBL7484 - LKG Conn, Midget, 15A 125/250V, ML-3R

WDK

  • $32.23 (Each)
  • $32.23 (Each)

  • $322.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL7484
Manufacturer
WDK
Manufacturer's Part Number
HBL7484
Description
LKG Conn, Midget, 15A 125/250V, ML-3R
Locking Devices, Midget Twist-Lock®, Industrial, Female Straight Connector, 15A 125/250V Ac, 3-Pole 3-Wire Non Grounding, Nema ML-3R, Screw Terminal, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585237381 / 0783585237381 / 00783585237381
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.23 (Each)
Standard Packaging
$322.30 (Per 10)
Resources
Other Links
 
 
HBL7484 - Other
 
HBL7484 - Other
 
HBL7484 - Other
 
HBL7484 - Other
Images
 
 
HBL7484 - Large Image
 
HBL7484 - Small Image
Attachments
 
 
HBL7484 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
amperage rating
15
Current Rating
15
Number of Conductors
3
Poles
3-Pole
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.17 in x 1.17 in x 2.42 in
Descriptions
Product Type
LKG Conn, Midget, 15A 125/250V, ML-3R
Description
LKG CONN, MIDGET, 15A 125/250V, ML-3R
extra long description
HWDK HBL7484 LKG CONN, MIDGET, 15A
Long Description
Locking Devices, Midget Twist-Lock®, Industrial, Female Straight Connector, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Screw Terminal, Black.
Special Features
Standard Product
Additional Information
pallet quantity
6600
Manufacturer Information
Manufacturers Part Number
HBL7484
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585237381
UPC
783585237381
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
ML-3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat