HBL7524C - LKG FLG NLT, 15A 125V, L1-15P

WDK

  • $38.00 (Each)
  • $38.00 (Each)

  • $380.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL7524C
Manufacturer
WDK
Manufacturer's Part Number
HBL7524C
Description
LKG FLG NLT, 15A 125V, L1-15P
Locking Devices, Twist-Lock®, Industrial, Insulgrip® Flanged Inlet, 15A 125V, 2-Pole 2-Wire Non-Grounding, Nema L1-15P, Screw Terminal, Nylon Casing, Polarized, Backwired, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585178004 / 0783585178004 / 00783585178004
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.00 (Each)
Standard Packaging
$380.00 (Per 10)
Resources
Other Links
 
 
HBL7524C - Other
 
HBL7524C - Other
 
HBL7524C - Other
 
HBL7524C - Other
 
HBL7524C - Other
Images
 
 
HBL7524C - Large Image
 
HBL7524C - Small Image
Attachments
 
 
HBL7524C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #10
Phase
1
Wattage
1,875
Voltage Rating
125 V
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Wires
2-Wire
insulation
Insulated Body
Material
Nylon
connection
Screw Terminals
Dimensions and Weight
Size
2.56 in x 2.56 in x 1.72 in
Descriptions
Product Type
LKG FLG NLT, 15A 125V, L1-15P
Description
LKG FLG NLT, 15A 125V, L1-15P
Long Description
Locking Devices, Twist-Lock®, Industrial, Insulgrip® Flanged Inlet, 15A 125V, 2-Pole 2-Wire Non-Grounding, NEMA L1-15P, Screw Terminal, Nylon casing, Polarized, Backwired, White.
Special Features
Standard Product
extra long description
HWDK HBL7524C LKG FLG NLT, 15A 125V
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL7524C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585178004
UPC
783585178004
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Inlet
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No. 42;Fed. Spec W-C-596;Listed to UL 498
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L1-15P
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat