HBL7810S - 30A 600V 3P Disc SW Short HNDL

Wiring Device-Kellems

  • $121.46 (Each)
  • $121.46 (Each)

  • $4,858.40 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL7810S
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL7810S
Description
30A 600V 3P Disc SW Short HNDL
Circuit-Lock® Manual Short Toggle Controller/Motor Disconnect Switch, 3-Pole 30A 600V Ac, Back and Side Wired
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
783585680514 / 00783585680514
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.46 (Each)
Standard Packaging
$4,858.40 (Per 40)
Resources
Images
 
 
HBL7810S - Small Image
 
HBL7810S - Large Image
Attachments
 
 
HBL7810S - Specification Sheet
Other Links
 
 
HBL7810S - Other
 
HBL7810S - Other
 
HBL7810S - Other
 
HBL7810S - Other
 
HBL7810S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30;30
Material
Stainless Steel
Voltage Rating
600 VAC
Descriptions
Product Type
30A 600V 3P Disc SW Short HNDL
extra long description
HWDK HBL7810S 30A 600V 3P DISC SW S
Description
30A 600V 3P DISC SW SHORT HNDL
Long Description
Circuit-Lock® Manual Short Toggle Controller/Motor Disconnect Switch, 3-pole 30A 600V AC, Back and Side Wired
Special Features
Short Toggle
Additional Information
pallet quantity
3600
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL7810S
series
Short Toggle
GTIN
00783585680514
UPC
783585680514
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Packaging
Weight per each
0.32
Carton
1
Package
40
Uses, Certifications, and Standards
standard
CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat