HBL8200I - Dup RCPT, HG, 15A 125V, 5-15R, Iv

WDK

  • $38.54 (Each)
  • $38.54 (Each)

  • $385.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL8200I
Manufacturer
WDK
Manufacturer's Part Number
HBL8200I
Description
Dup RCPT, HG, 15A 125V, 5-15R, Iv
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585435626 / 0783585435626 / 00783585435626
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.54 (Each)
Standard Packaging
$385.40 (Per 10)
Resources
Images
 
 
HBL8200I - Large Image
 
HBL8200I - Small Image
Attachments
 
 
HBL8200I - Specification Sheet
Other Links
 
 
HBL8200I - Other
 
HBL8200I - Other
 
HBL8200I - Other
 
HBL8200I - Other
 
HBL8200I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Voltage Rating
125 V
amperage rating
15
Current Rating
15
Wattage
1875
Poles
2-Pole
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.65 in x 1.19 in
Descriptions
Long Description
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Ivory.
Special Features
Self Grounding
extra long description
HWDK HBL8200I DUP RCPT, HG, 15A 125
Product Type
Dup RCPT, HG, 15A 125V, 5-15R, Iv
Features
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these
Description
DUP RCPT, HG, 15A 125V, 5-15R, IV
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
series
Hospital Grade
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL8200I
GTIN
00783585435626
UPC
783585435626
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
standard
CSA Certified, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat