HBL8300I - Dup RCPT, HG, 20A 125V, 5-20R, Iv

WDK

  • $41.15 (Each)
  • $41.15 (Each)

  • $411.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL8300I
Manufacturer
WDK
Manufacturer's Part Number
HBL8300I
Description
Dup RCPT, HG, 20A 125V, 5-20R, Iv
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585435725 / 0783585435725 / 00783585435725
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.15 (Each)
Carton
$411.50 (Per 10)
Resources
Other Links
 
 
HBL8300I - Other
 
HBL8300I - Other
 
HBL8300I - Other
 
HBL8300I - Other
 
HBL8300I - Other
Images
 
 
HBL8300I - Large Image
 
HBL8300I - Small Image
Attachments
 
 
HBL8300I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Wattage
2,500
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3.28 in x 1.65 in x 1.19 in
Descriptions
extra long description
HWDK HBL8300I DUP RCPT, HG, 20A 125
Product Type
Dup RCPT, HG, 20A 125V, 5-20R, Iv
Features
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these
Description
DUP RCPT, HG, 20A 125V, 5-20R, IV
Long Description
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Special Features
Self Grounding
Additional Information
pallet quantity
5500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL8300I
series
Hospital Grade
GTIN
00783585435725
UPC
783585435725
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECEPTACLE
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
CSA Certified, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat