HBL8300RED - Dup RCPT, HG, 20A 125V, 5-20R, RD

Wiring Device-Kellems

  • $41.80 (Each)
  • $41.80 (Each)

  • $418.00 (Per 10)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL8300RED
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8300RED
Description
Dup RCPT, HG, 20A 125V, 5-20R, RD
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585247533 / 0783585247533 / 00783585247533
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.80 (Each)
Standard Packaging
$418.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
HBL8300RED - Small Image
 
HBL8300RED - Large Image
Attachments
 
 
HBL8300RED - Specification Sheet
Other Links
 
 
HBL8300RED - Other
 
HBL8300RED - Other
 
HBL8300RED - Other
 
HBL8300RED - Other
 
HBL8300RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.65 in x 1.19 in
Descriptions
extra long description
HWDK HBL8300RED DUP RCPT, HG, 20A 1
Features
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these
Description
DUP RCPT, HG, 20A 125V, 5-20R, RD
Product Type
Dup RCPT, HG, 20A 125V, 5-20R, RD
Long Description
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack.
Special Features
Standard Product
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL8300RED
Brand
WIRING DEVICE-KELLEMS
series
Hospital Grade
GTIN
00783585247533
UPC
783585247533
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.078
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
CSA Certified, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Hospital grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
7 View Store
Tulsa
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat