HBL8430A - SGL RCPT, 3P4W, 30A 3PH 250V, 15-30R, BK

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL8430A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8430A
Description
SGL RCPT, 3P4W, 30A 3PH 250V, 15-30R, BK
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 30A 3 Phase 250V Ac, 15-30R, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585015149 / 0783585015149 / 00783585015149
Weight per unit
0.211 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL8430A - Small Image
 
HBL8430A - Large Image
Attachments
 
 
HBL8430A - Specification Sheet
Other Links
 
 
HBL8430A - Other
 
HBL8430A - Other
 
HBL8430A - Other
 
HBL8430A - Other
 
HBL8430A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #6
Voltage Rating
250 VAC
Phase
3
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Wattage
7500
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
SGL RCPT, 3P4W, 30A 3PH 250V, 15-30R, BK
extra long description
HWDK HBL8430A SGL RCPT, 3P4W, 30A 3
Description
SGL RCPT, 3P4W, 30A 3PH 250V,15-30R,BK
Long Description
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 30A 3 Phase 250V AC, 15-30R, Black, Single Pack.
Special Features
Standard
Additional Information
pallet quantity
1860
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL8430A
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585015149
UPC
783585015149
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
SINGLE RECEPTACLE
Packaging
Weight per each
0.211
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
15-30R
Application
Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
Certified to CSA;NEMA® WD-6 Compliant;UL Listed File E2186
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat