HBL8450A - SGL RCPT, 3P4W, 50A 3PH 250V, 15-50R, BK

Wiring Device-Kellems

  • $133.62 (Each)
  • $133.62 (Each)

  • $668.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL8450A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8450A
Description
SGL RCPT, 3P4W, 50A 3PH 250V, 15-50R, BK
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V Ac, 15-50R, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585015156 / 0783585015156 / 00783585015156
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.62 (Each)
Standard Packaging
$668.10 (Per 5)
Resources
Images
 
 
HBL8450A - Small Image
 
HBL8450A - Large Image
Attachments
 
 
HBL8450A - Specification Sheet
Other Links
 
 
HBL8450A - Other
 
HBL8450A - Other
 
HBL8450A - Other
 
HBL8450A - Other
 
HBL8450A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #6
Wattage
12500
Voltage Rating
250 VAC
Phase
3
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
SGL RCPT, 3P4W, 50A 3PH 250V, 15-50R, BK
extra long description
HWDK HBL8450A SGL RCPT, 3P4W, 50A 3
Description
SGL RCPT, 3P4W, 50A 3PH 250V,15-50R,BK
Long Description
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V AC, 15-50R, Black, Single Pack.
Special Features
Standard
Additional Information
pallet quantity
1800
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL8450A
GTIN
00783585015156
UPC
783585015156
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SINGLE RECEPTACLE
Packaging
Weight per each
0.65
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
15-50R
standard
CSA Certified;NEMA® WD-6 Compliant;UL Listed File E2186
Application
Heavy Duty
Mounting
Screw Mount
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat