HBL8452C - Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK

Wiring Device-Kellems

  • $141.45 (Each)
  • $141.45 (Each)

  • $707.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL8452C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8452C
Description
Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK
Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V Ac, 15-50P, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585015170 / 0783585015170 / 00783585015170
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.45 (Each)
Standard Packaging
$707.25 (Per 5)
Resources
Other Links
 
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
Images
 
 
HBL8452C - Large Image
 
HBL8452C - Small Image
Attachments
 
 
HBL8452C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #4
Wattage
12500
Voltage Rating
250
Phase
3
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
connection
Screwed Terminal
Material
COMPOSITE
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK
Description
PLUG,ANG,3P4W, 50A 3PH 250V,15-50P,BK
extra long description
HWDK HBL8452C PLUG,ANG,3P4W, 50A 3P
Long Description
Straight Blade Devices, Plug,Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V AC, 15-50P, Black, Single Pack.
Special Features
Angled, 4-Position
Additional Information
pallet quantity
765
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL8452C
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015170
UPC
783585015170
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.85
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
15-50P
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
standard
TAA Compliant (All status valid till December 2024)
Mounting
Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat