HBL9430A - RCPT, 3P4W, 30A 125/250V, 14-30R

Wiring Device-Kellems

  • $113.42 (Each)
  • $113.42 (Each)

  • $567.10 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL9430A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL9430A
Description
RCPT, 3P4W, 30A 125/250V, 14-30R
Straight Blade Devices, Receptacles, RTP, Industrial Grade, 3-Pole 4-Wire Grounding, 30A 125/250V, 14-30R, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585015293 / 0783585015293 / 00783585015293
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.42 (Each)
Standard Packaging
$567.10 (Per 5)
Resources
Images
 
 
HBL9430A - Large Image
 
HBL9430A - Small Image
Other Links
 
 
HBL9430A - Other
 
HBL9430A - Other
 
HBL9430A - Other
 
HBL9430A - Other
 
HBL9430A - Other
Attachments
 
 
HBL9430A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #4
Phase
1
Voltage Rating
125 V;125/250
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Wattage
7,500
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 2.75 in x 2.44 in
Descriptions
Product Type
RCPT, 3P4W, 30A 125/250V, 14-30R
Description
RCPT, 3P4W, 30A 125/250V, 14-30R
extra long description
HWDK HBL9430A RCPT, 3P4W, 30A 125/2
Long Description
Straight Blade Devices, Receptacles, RTP, Industrial Grade, 3-Pole 4-Wire Grounding, 30A 125/250V, 14-30R, Black, Single Pack.
Special Features
Standard
Additional Information
Dielectric Strength
Withstands 2,000V minimum
pallet quantity
1800
Manufacturer Information
Manufacturers Part Number
HBL9430A
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015293
UPC
783585015293
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.65
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
nema rating
14-30R
standard
Certified to CSA;NEMA® WD-6 Compliant;UL Listed File E2186
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat