HBL9450A - RCPT, 3P4W, 50A 125/250V, 14-50R

Wiring Device-Kellems

  • $148.83 (Each)
  • $148.83 (Each)

  • $744.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL9450A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL9450A
Description
RCPT, 3P4W, 50A 125/250V, 14-50R
Designed For Plug-In Ev Charging Applications, Hubbell’S 14-50R Receptacle Is A Premium and Dependable Solution to Exceed The Requirements Of Electric Vehicle Owners. This Receptacle Ensures A Safe and Efficient Charging Experience, Providing Peace Of Mind to Ev Users.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585015316 / 0783585015316 / 00783585015316
Weight per unit
0.203 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.83 (Each)
Standard Packaging
$744.15 (Per 5)
Resources
Images
 
 
HBL9450A - Large Image
 
HBL9450A - Large Image
 
HBL9450A - Large Image
 
HBL9450A - Large Image
 
HBL9450A - Small Image
Attachments
 
 
HBL9450A - Specification Sheet
Other Links
 
 
HBL9450A - Other
 
HBL9450A - Other
 
HBL9450A - Other
 
HBL9450A - Other
 
HBL9450A - Other
 
HBL9450A - Other
 
HBL9450A - Other
 
HBL9450A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #4
Phase
1
Voltage Rating
125 V V;125/250
Wattage
12500
Poles
3-Pole
Number of Wires
4-Wire Grounding
amperage rating
50
Current Rating
50
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 2.75 in x 2.44 in
Descriptions
Product Type
RCPT, 3P4W, 50A 125/250V, 14-50R
Description
RCPT, 3P4W, 50A 125/250V, 14-50R
extra long description
HWDK HBL9450A RCPT, 3P4W, 50A 125/2
Long Description
Designed for plug-in EV charging applications, Hubbell’s 14-50R receptacle is a premium and dependable solution to exceed the requirements of electric vehicle owners. This receptacle ensures a safe and efficient charging experience, providing peace of mind to EV users.
Special Features
Standard
Additional Information
Dielectric Strength
Withstands 2,000V minimum
pallet quantity
1800
Manufacturer Information
Manufacturers Part Number
HBL9450A
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585015316
UPC
783585015316
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.203
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
14-50R
standard
CSA Certified;NEMA® WD-6 Compliant;UL Listed File E2186
Application
Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat