HBLDS3 - Disconnect, 30A Unfused, 4X

Wiring Device-Kellems

  • $387.20 (Each)
  • $387.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS3
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS3
Description
Disconnect, 30A Unfused, 4X
Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operation, Non Metallic (Enclosure) Material, Gray, Non Fusible, 8.5 In Overall Length, 6 In Overall Width, 4.12 In Overall Height, 2.6 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585955001 / 0783585955001 / 00783585955001
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.20 (Each)
Resources
Images
 
 
HBLDS3 - Small Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
Specifications Sheets
 
 
HBLDS3 - Specification Sheet
Attachments
 
 
HBLDS3 - Specification Sheet
Other Links
 
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
480 V ac @ 1 Phase;600 V ac @ 3 Phase
Number of Phases
1;3
Terminal Type
Screw
Material
Non Metallic (Enclosure)
Wattage
18000
Poles
3
amperage rating
30
connection
Terminal Screws
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8.5 in
Size
8.5 in x 6 in x 4.12 in
Descriptions
Product Type
Disconnect Switch
Description
DISCONNECT, 30A UNFUSED, 4X
Long Description
Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operation, Non Metallic (Enclosure) Material, Gray, Non Fusible, 8.5 in Overall Length, 6 in Overall Width, 4.12 in Overall Height, 2.6 lb
Features
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, Gray, NEMA4XEnclosure,
Short Description
Disconnect Switch, 30 A, 480 VAC @ 1 Phase;600 VAC @ 3 Phase
Special Features
Internal Frame Automatically Bonds All Grounds;Reversible Interior Accommodates Top or Bottom Conduit Opening
extra long description
HWDK HBLDS3 DISCONNECT, 30A UNFUSED
Additional Information
Standards Met
UL Listed;cUL Listed
Power Rating
1 hp @ 120 V ac 1 phase;2.5 hp @ 208 to 240 V ac 1 phase;5 hp @ 480 V ac 1 phase;5 hp @ 208 to 240 V ac 3 phase;10 hp @ 480/600 V ac 3 phase
Switch Operation
Lockable Rotary Handle
Enclosure Type
NEMA 4X
Fusible/Non Fusible
Non Fusible
Overall Width
6 in
Overall Height
4.12 in
operating cycles
6,000
Contact Rating
30A
pallet quantity
410
Switch Type
Lever
action
Snap
Contact Configuration
Two Position
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
MotorQuick/LINKOSITY;Non-Fused
Manufacturers Part Number
HBLDS3
GTIN
00783585955001
UPC
783585955001
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches;Accessories For LINKOSITY®
Availability
Status
Inactive
Packaging
Weight
2.6 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
Mounting Feet
environmental conditions
NEMA 4X
Enclosure
Non-Metallic
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS3.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS3, though they may not be 100% alike.

Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 30A 600V Ac, Screw T...
  • Our Part #: HBLDS30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBLDS30
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($264.28) ·
HBLDS30 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$264.29

Each

QTY:
Each
Add
Non­Fusible Safety Switch, 30 A, 277 V Ac, Gray, 9.69 (H) In, 2.25 LB
  • Our Part #: PS30SS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS30SS
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($284.11) ·
PS30SS - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$284.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBLDS3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH30MS1B Eaton Wiring Devices 00040893630762
HBLDS3 Hubbell Wiring Device-Kellems 00783585955001
DS30-AX Leviton 00078477388259
PS30SS Legrand Pass & Seymour 00785007150018
664X33D Bryant Electric 00781786631892

* All prices subject to change.

Begin Live Chat