HBLDS3 - Disconnect, 30A Unfused, 4X

Wiring Device-Kellems

  • $393.77 (Each)
  • $393.77 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS3
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS3
Description
Disconnect, 30A Unfused, 4X
Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operation, Non Metallic (Enclosure) Material, Gray, Non Fusible, 8.5 In Overall Length, 6 In Overall Width, 4.12 In Overall Height, 2.6 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585955001 / 0783585955001 / 00783585955001
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
Attachments
 
 
HBLDS3 - Specification Sheet
Images
 
 
HBLDS3 - Small Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
Specifications Sheets
 
 
HBLDS3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Material
Non Metallic (Enclosure)
Number Of Phases
1;3
Terminal Type
Screw
Voltage Rating
480 V ac @ 1 Phase;600 V ac @ 3 Phase
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8.5 in
Size
8.5 in x 6 in x 4.12 in
Descriptions
Description
DISCONNECT, 30A UNFUSED, 4X
Extra Long Description
HWDK HBLDS3 DISCONNECT, 30A UNFUSED
Features
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, Gray, NEMA4XEnclosure,
Long Description
Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operation, Non Metallic (Enclosure) Material, Gray, Non Fusible, 8.5 in Overall Length, 6 in Overall Width, 4.12 in Overall Height, 2.6 lb
Product Type
Disconnect Switch
Short Description
Disconnect Switch, 30 A, 480 VAC @ 1 Phase;600 VAC @ 3 Phase
Special Features
Internal Frame Automatically Bonds All Grounds;Reversible Interior Accommodates Top or Bottom Conduit Opening
Additional Information
Enclosure Type
NEMA 4X
Fusible/Non Fusible
Non Fusible
Overall Height
4.12 in
Overall Width
6 in
Pallet Quantity
410
Power Rating
1 hp @ 120 V ac 1 phase;2.5 hp @ 208 to 240 V ac 1 phase;5 hp @ 480 V ac 1 phase;5 hp @ 208 to 240 V ac 3 phase;10 hp @ 480/600 V ac 3 phase
Standards Met
UL Listed;cUL Listed
Switch Operation
Lockable Rotary Handle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS3
Series
MotorQuick/LINKOSITY;Non-Fused
GTIN
00783585955001
UPC
783585955001
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Availability
Status
Inactive
Packaging
Weight
2.6 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store
These alternate items can be purchased instead of HBLDS3.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS3, though they may not be 100% alike.

Cross Referenced

These items are similar to HBLDS3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH30MS1B Eaton Wiring Devices 00040893630762
HBLDS3 Hubbell Wiring Device-Kellems 00783585955001
DS30-AX Leviton 00078477388259
PS30SS Legrand Pass & Seymour 00785007150018
664X33D Bryant Electric 00781786631892
LDS30-AX Leviton 00078477768020

* All prices subject to change.

Begin Live Chat