HBLDS30P - NM Sloped Disc, 30A Unfused, 4X, Led Lights

Wiring Device-Kellems

  • $364.29 (Each)
  • $364.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS30P
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS30P
Description
NM Sloped Disc, 30A Unfused, 4X, Led Lights
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30A 600V Ac, Screw Terminals, IP69K, Nema Type 4X, 12 Non-Metallic Sloped Top Enclosure, Intouch Installation Free Led Phase Indication, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
783585763026 / 00783585763026
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.29 (Each)
Carton
$364.29 (Each)
Resources
Other Links
 
 
HBLDS30P - Other
 
HBLDS30P - Other
 
HBLDS30P - Other
 
HBLDS30P - Other
 
HBLDS30P - Other
Images
 
 
HBLDS30P - Large Image
 
HBLDS30P - Large Image
Attachments
 
 
HBLDS30P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Sloped Disc, 30A Unfused, 4X, Led Lights
extra long description
HWDK HBLDS30P NM SLOPED DISC,30A UN
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30A 600V AC, Screw Terminals, IP69k, NEMA Type 4X,12 Non-Metallic Sloped Top Enclosure, inTOUCH Installation Free LED Phase Indication, cULus, NSF, CE, UL 508 / UL 60947-4-1A
Special Features
LED Power Indicators
Description
NM SLOPED DISC,30A UNFUSED,4X,LED LIGHTS
Additional Information
Enclosure Type
IP69k and UL Type 4X, 12
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS30P
series
Non-Fused
GTIN
00783585763026
UPC
783585763026
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Heavy Duty Industrial and/or Washdown
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat