HBLDS30RC - NM Sloped Disc HBLDS30 Repl Cover, 30A, 4X

Wiring Device-Kellems

  • $74.29 (Each)
  • $74.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS30RC
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS30RC
Description
NM Sloped Disc HBLDS30 Repl Cover, 30A, 4X
Industrial Grade, Motor Disconnect, Unfused Switch, Non-Metallic Sloped Replacement Cover For 30A Version, HBLDS30 and HBLDS30T Series, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783585763132 / 00783585763132
Weight per unit
0.83 L
Price & Packaging
Minimum Order Quantity
1
Unit
$74.29 (Each)
Carton
$74.28 (Each)
Resources
Other Links
 
 
HBLDS30RC - Other
 
HBLDS30RC - Other
 
HBLDS30RC - Other
Images
 
 
HBLDS30RC - Large Image
 
HBLDS30RC - Small Image
Attachments
 
 
HBLDS30RC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Sloped Disc HBLDS30 Repl Cover, 30A, 4X
extra long description
HWDK HBLDS30RC NM SLOPED DISC HBLDS
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Industrial Grade, Motor Disconnect, Unfused Switch, Non-Metallic Sloped Replacement Cover for 30A Version, HBLDS30 and HBLDS30T Series, cULus, NSF, CE, UL 508 / UL 60947-4-1A
Description
NM SLOPED DISC HBLDS30 REPL COVER,30A,4X
Additional Information
operating cycles
10,000
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS30RC
series
Non-Fused
GTIN
00783585763132
UPC
783585763132
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Heavy Duty Industrial and/or Washdown
environmental conditions
Indoor and Outdoor
Enclosure
IP69k and UL Type 4X, 12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat