HBLDS60AC - NM Sloped Disc, 60A Unfused, 4X, Hblac1

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Per 0)

  • $500.00 (Each)
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
HBLDS60AC
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS60AC
Description
NM Sloped Disc, 60A Unfused, 4X, Hblac1
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 60A 600V Ac, Screw Terminals, IP69K, Nema Type 4X, 12 Non-Metallic Sloped Top Enclosure, AC1 Aux Contact, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783585763231 / 00783585763231
Weight per unit
6.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$500.00 (Each)
Standard Packaging
None Available
Resources
Images
 
 
HBLDS60AC - Small Image
 
HBLDS60AC - Large Image
 
HBLDS60AC - Large Image
Attachments
 
 
HBLDS60AC - Specification Sheet
Other Links
 
 
HBLDS60AC - Other
 
HBLDS60AC - Other
 
HBLDS60AC - Other
 
HBLDS60AC - Other
 
HBLDS60AC - Other
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
NM Sloped Disc, 60A Unfused, 4X, Hblac1
extra long description
HWDK HBLDS60AC NM SLOPED DISC, 60A
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Description
NM SLOPED DISC, 60A UNFUSED, 4X, HBLAC1
Long Description
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 60A 600V AC, Screw Terminals, IP69k, NEMA Type 4X, 12 Non-Metallic Sloped Top Enclosure, AC1 Aux Contact, cULus, NSF, CE, UL 508 / UL 60947-4-1A
Additional Information
operating cycles
10,000
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS60AC
series
Non-Fused
GTIN
00783585763231
UPC
783585763231
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Disconnect Switches
Packaging
Weight per each
6.11
Carton
1
Package
0
Uses, Certifications, and Standards
standard
cULus Listed
Application
Heavy Duty Industrial and/or Washdown
environmental conditions
Indoor and Outdoor
Enclosure
IP69k and UL Type 4X, 12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS60AC.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS60AC, though they may not be 100% alike.

Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused S...
  • Our Part #: HBLDS6AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBLDS6AC
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($659.96) ·
HBLDS6AC - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$659.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat