HBLDS6AC - Disconnect, 60A Unfused, 4X, W/Ac

WDK

  • $659.96 (Each)
  • $659.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS6AC
Manufacturer
WDK
Manufacturer's Part Number
HBLDS6AC
Description
Disconnect, 60A Unfused, 4X, W/Ac
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V Ac, Screw Terminals, Gray, Nema 4XENCLOSURE, With Aux Contact
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585430737 / 0783585430737 / 00783585430737
Weight per unit
5.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$659.96 (Each)
Resources
Images
 
 
HBLDS6AC - Small Image
 
HBLDS6AC - Large Image
 
HBLDS6AC - Large Image
 
HBLDS6AC - Large Image
 
HBLDS6AC - Large Image
Other Links
 
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
Attachments
 
 
HBLDS6AC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Wattage
36000
amperage rating
60
Current Rating
60
Voltage Rating
600
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
11 in x 7.75 in x 5.94 in
Descriptions
Product Type
Disconnect, 60A Unfused, 4X, W/Ac
Description
DISCONNECT, 60A UNFUSED, 4X, W/AC
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure, With Aux Contact
Special Features
Standard Product with HBLAC1 Aux Contact
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
extra long description
HWDK HBLDS6AC DISCONNECT, 60A UNFUS
Additional Information
operating cycles
6,000
pallet quantity
168
Contact Rating
60A
Switch Type
Lever
action
Snap
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBLDS6AC
series
Non-Fused
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585430737
UPC
783585430737
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Availability
Status
Inactive
Packaging
Weight per each
5.75
Carton
1
Uses, Certifications, and Standards
Application
Labelless
Mounting
Mounting Feet
environmental conditions
NEMA 4X
Enclosure
Type 4X, IP69k
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat