HBLRFT1 - Repl Mounting Feet For HBLDS3, 10PK

Wiring Device-Kellems

  • $31.77 (Each)
  • $31.77 (Each)

  • $635.40 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLRFT1
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLRFT1
Description
Repl Mounting Feet For HBLDS3, 10PK
Twist-Lock® Devices, Replacement Mounting Feet, For 30A Switches
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
783585501659 / 0783585501659 / 00783585501659
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.77 (Each)
Standard Packaging
$635.40 (Per 20)
Resources
Images
 
 
HBLRFT1 - Large Image
 
HBLRFT1 - Large Image
 
HBLRFT1 - Small Image
Attachments
 
 
HBLRFT1 - Specification Sheet
Other Links
 
 
HBLRFT1 - Other
 
HBLRFT1 - Other
 
HBLRFT1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COMPOSITE
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Repl Mounting Feet For HBLDS3, 10PK
extra long description
HWDK HBLRFT1 REPL MOUNTING FEET FOR
Long Description
Twist-Lock® Devices, Replacement Mounting Feet, For 30A switches
Special Features
Standard Product
Description
REPL MOUNTING FEET FOR HBLDS3, 10PK
Additional Information
pallet quantity
640
Manufacturer Information
Manufacturers Part Number
HBLRFT1
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585501659
UPC
783585501659
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessories
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For 30A Heavy Duty Non-Fused Switches
environmental conditions
Indoor Dry unless protected by additional means
standard
UL 746C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat