IDEV0008HW - Switch Wifi BT 1/3/4 Way 120V WH

Wiring Device-Kellems

  • $58.47 (Each)
  • $58.47 (Each)

  • $584.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IDEV0008HW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
IDEV0008HW
Description
Switch Wifi BT 1/3/4 Way 120V WH
This Wi-Fi Enabled Switch Allows For Single Pole Setup, or Use Multiple Wall Switches For 3- and 4- Way Functionality, Providing Unparalleled Flexibility Anywhere In Your Home. Control, Monitor, and Schedule Your Home'S Switch-Operated Interior and Exterior Lighting, Switch-Controlled Fireplaces, Ceiling Fans and More to Turn On and Off From Anywhere. Conveniently Operate Wall Switch With Voice Control Through Siri®, Alexa, and The Google Assistant. 120VAC, Neutral Wire Required
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
852931005865 / 00852931005865
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.47 (Each)
Standard Packaging
$584.70 (Per 10)
Resources
Images
 
 
IDEV0008HW - Large Image
 
IDEV0008HW - Large Image
 
IDEV0008HW - Large Image
 
IDEV0008HW - Large Image
 
IDEV0008HW - Large Image
 
IDEV0008HW - Small Image
Attachments
 
 
IDEV0008HW - Specification Sheet
Other Links
 
 
IDEV0008HW - Other
 
IDEV0008HW - Other
 
IDEV0008HW - Other
 
IDEV0008HW - Other
 
IDEV0008HW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1;3
Descriptions
Description
SWITCH WIFI BT 1/3/4 WAY 120V WH
Product Type
Switch Wifi BT 1/3/4 Way 120V WH
Long Description
This Wi-Fi enabled switch allows for single pole setup, or use multiple Wall Switches for 3- and 4- way functionality, providing unparalleled flexibility anywhere in your home. Control, monitor, and schedule your home's switch-operated interior and exterior lighting, switch-controlled fireplaces, ceiling fans and more to turn on and off from anywhere. Conveniently operate Wall Switch with voice control through Siri®, Alexa, and the Google Assistant. 120VAC, Neutral Wire Required
extra long description
iDev IDEV0008HW SWITCH WIFI BT 1/3/
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
IDEV0008HW
GTIN
00852931005865
UPC
852931005865
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SWITCH
Packaging
Weight per each
0.4
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat