IG2510 - LKG RCPT, Ig, 20A 120/208V, L21-20R, or

Wiring Device-Kellems

  • $70.07 (Each)
  • $70.07 (Each)

  • $700.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG2510
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
IG2510
Description
LKG RCPT, Ig, 20A 120/208V, L21-20R, or
Twist-Lock® Devices, Single Flush Receptacle 20A, 3 Phase Y 120/208V Ac, 4 Pole, 5 Wire Grounding, Nema L21-20R, Isolated Ground, Nylon, Orange
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585872469 / 0783585872469 / 00783585872469
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.07 (Each)
Standard Packaging
$700.70 (Per 10)
Resources
Other Links
 
 
IG2510 - Other
 
IG2510 - Other
 
IG2510 - Other
Images
 
 
IG2510 - Large Image
 
IG2510 - Small Image
Attachments
 
 
IG2510 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Voltage Rating
120 V;208 V
amperage rating
20
Current Rating
20
Phase
3
Poles
4-Pole
Wattage
4,160
Number of Wires
5-Wire Grounding
Material
Nylon
connection
Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.23 in
Descriptions
Description
LKG RCPT, IG, 20A 120/208V, L21-20R, OR
Product Type
LKG RCPT, Ig, 20A 120/208V, L21-20R, or
Long Description
Twist-Lock® Devices, Single Flush Receptacle 20A, 3 Phase Y 120/208V AC, 4 Pole, 5 Wire Grounding, NEMA L21-20R, Isolated ground, nylon, Orange
Special Features
Isolated Ground
extra long description
HWDK IG2510 LKG RCPT, IG, 20A 120/2
Features
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circ
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
IG2510
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585872469
UPC
783585872469
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SINGLE RECEPTACLE
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
21-20R
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat