IG4700A - LKG Dup RCPT, Ig, 15A 125V, L5-15R, or

Wiring Device-Kellems

  • $57.01 (Each)
  • $57.01 (Each)

  • $570.10 (Per 10)
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
IG4700A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
IG4700A
Description
LKG Dup RCPT, Ig, 15A 125V, L5-15R, or
Locking Devices, Twist-Lock®, Isolated Ground Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, Nema L5-15R, Screw Terminal, Orange.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585002392 / 0783585002392 / 00783585002392
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.01 (Each)
Standard Packaging
$570.10 (Per 10)
Resources
Images
 
 
IG4700A - Small Image
 
IG4700A - Large Image
Attachments
 
 
IG4700A - Specification Sheet
Other Links
 
 
IG4700A - Other
 
IG4700A - Other
 
IG4700A - Other
 
IG4700A - Other
 
IG4700A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #10
Phase
1
Wattage
1,875
Voltage Rating
125 V
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Wires
3-Wire
connection
Screw Terminals
Dimensions and Weight
Size
3.29 in x 1.70 in x 1.17 in
Descriptions
Product Type
LKG Dup RCPT, Ig, 15A 125V, L5-15R, or
Description
LKG DUP RCPT, IG, 15A 125V, L5-15R, OR
Long Description
Locking Devices, Twist-Lock®, Isolated Ground Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal, Orange.
Special Features
Isolated Ground
Features
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circ
extra long description
HWDK IG4700A LKG DUP RCPT, IG, 15A
Additional Information
pallet quantity
4050
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
IG4700A
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585002392
UPC
783585002392
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Traditional Duplex
Packaging
Weight per each
0.068
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L6-15R
standard
Listed to UL 498
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG4700A.
Jump To:

Similar Items

Similar items are close alternatives to IG4700A, though they may not be 100% alike.

Turnlok Registered Duplex Receptacle 3-Wire 15A 125V Isolated Ground
  • Our Part #: IG4700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG4700
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,321.94) ·
IG4700 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.44

Each

QTY:
Each
Add
Eaton Safety Grip Locking Receptacle, #14-10 Awg, 15A, Industrial, 125V, Back an...
  • Our Part #: IG4700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG4700
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.10) · 50 ($1,285.50) ·
IG4700 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.71

Each

QTY:
Each
Add
LKG DUP RCPT, IG, 15A 250V, L6-15R, OR
  • MFR Part #: IG4550A
  • GTIN: 00783585002385
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to IG4700A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70615IG Bryant Electric 00781786616325
IG4700 Eaton Wiring Devices 00032664547638
IG4700 Hubbell Wiring Device-Kellems 783585778037
IG4700A Hubbell Wiring Device-Kellems 00783585002392
4700-IG Leviton 00078477778029
IG4700 Legrand Pass & Seymour 00785007647006

* All prices subject to change.

Begin Live Chat