IG5352W - Comm 20A Side & Back Wired Ig Dup WH

Wiring Device-Kellems

  • $22.56 (Each)
  • $22.56 (Each)

  • $225.60 (Per 10)
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
IG5352W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
IG5352W
Description
Comm 20A Side & Back Wired Ig Dup WH
Straight Blade Duplex Receptacle, Isolated Ground, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Back and Side Wired
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585146805 / 0783585146805 / 00783585146805
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.56 (Each)
Standard Packaging
$225.60 (Per 10)
Resources
Images
 
 
IG5352W - Small Image
 
IG5352W - Large Image
Other Links
 
 
IG5352W - Other
 
IG5352W - Other
 
IG5352W - Other
 
IG5352W - Other
 
IG5352W - Other
Attachments
 
 
IG5352W - Specification Sheet
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
Nylon
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Wattage
2,500
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.07 in
Descriptions
Product Type
Comm 20A Side & Back Wired Ig Dup WH
Description
COMM 20A SIDE & BACK WIRED IG DUP WH
Features
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circ
extra long description
HWDK IG5352W COMM 20A SIDE & BACK
Special Features
Isolated Ground
Long Description
Straight Blade Duplex Receptacle, Isolated Ground, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Back and Side Wired
Additional Information
Dielectric Strength
Withstands 2,000V minimum
pallet quantity
9000
Manufacturer Information
Manufacturers Part Number
IG5352W
Brand
WIRING DEVICE-KELLEMS
series
Hubbell-PRO
GTIN
00783585146805
UPC
783585146805
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Isolated Ground
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hubbell-Pro Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
nema rating
5-20R
standard
Certified to CSA 22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat