IN320AM - PS, IEC, Rep Int, 3W, 20A, 125V, Male

WDK

  • $171.12 (Each)
  • $171.12 (Each)

  • $1,711.20 (Per 10)
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
IN320AM
Manufacturer
WDK
Manufacturer's Part Number
IN320AM
Description
PS, IEC, Rep Int, 3W, 20A, 125V, Male
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 20A 3-Wire, Furnished With Screws, Black Thermoset Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585420011 / 0783585420011 / 00783585420011
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.12 (Each)
Standard Packaging
$1,711.20 (Per 10)
Resources
Images
 
 
IN320AM - Small Image
 
IN320AM - Large Image
Attachments
 
 
IN320AM - Specification Sheet
Other Links
 
 
IN320AM - Other
 
IN320AM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Number of Wires
3-Wire
Voltage Rating
125 VAC
Poles
2-Pole
amperage rating
20
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Rep Int, 3W, 20A, 125V, Male
Description
PS, IEC, REP INT, 3W, 20A, 125V, MALE
extra long description
HWDK IN320AM PS, IEC, REP INT, 3W,
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 20A 3-Wire, Furnished with Screws, Black Thermoset Polyester
Special Features
Watertight
Additional Information
Dielectric Strength
Withstands 3000V Minimum in
Manufacturer Information
Manufacturers Part Number
IN320AM
Brand
WIRING DEVICE-KELLEMS
series
Accessories
GTIN
00783585420011
UPC
783585420011
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement Interior
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Screw Mount
Application
HBL320P4W, HBL320B4W
nema rating
Non-NEMA
standard
UL Listed
environmental conditions
Watertight When Installed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat