IN420DM - PS, IEC, Repint, 4W, 20A 250/480/600V, Male

WDK

  • $177.07 (Each)
  • $177.07 (Each)

  • $1,770.70 (Per 10)
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
IN420DM
Manufacturer
WDK
Manufacturer's Part Number
IN420DM
Description
PS, IEC, Repint, 4W, 20A 250/480/600V, Male
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 20A 4-Wire, Furnished With Screws, Black Thermoset Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585420097 / 0783585420097 / 00783585420097
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.07 (Each)
Standard Packaging
$1,770.70 (Per 10)
Resources
Images
 
 
IN420DM - Small Image
 
IN420DM - Large Image
Attachments
 
 
IN420DM - Specification Sheet
Other Links
 
 
IN420DM - Other
 
IN420DM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #12
amperage rating
16
Current Rating
20
Poles
3-Pole
Voltage Rating
380-415 VAC
Number of Wires
4-Wire
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Repint, 4W, 20A 250/480/600V, Male
Description
PS,IEC,REPINT,4W,20A 250/480/600V,MALE
extra long description
HWDK IN420DM PS,IEC,REPINT,4W,20A 2
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 20A 4-Wire, Furnished with Screws, Black Thermoset Polyester
Special Features
Standard Product
Manufacturer Information
Manufacturers Part Number
IN420DM
Brand
WIRING DEVICE-KELLEMS
series
Accessories
GTIN
00783585420097
UPC
783585420097
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement Interior
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed
environmental conditions
Watertight When Installed
Application
High Ampacity Connections
nema rating
Non-NEMA
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat