IN430DF - PS, IEC, Rep Int, 4W, 30A 250/480/600V, Fem

WDK

  • $266.78 (Each)
  • $266.78 (Each)

  • $2,667.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IN430DF
Manufacturer
WDK
Manufacturer's Part Number
IN430DF
Description
PS, IEC, Rep Int, 4W, 30A 250/480/600V, Fem
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 30A 4-Wire, Furnished With Screws, Black Thermoset Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585420240 / 0783585420240 / 00783585420240
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.78 (Each)
Standard Packaging
$2,667.80 (Per 10)
Resources
Images
 
 
IN430DF - Small Image
 
IN430DF - Large Image
Attachments
 
 
IN430DF - Specification Sheet
Other Links
 
 
IN430DF - Other
 
IN430DF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
3 Phase 250 VAC
Poles
3-Pole
amperage rating
30
Number of Wires
4-Wire
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Rep Int, 4W, 30A 250/480/600V, Fem
Description
PS,IEC,REP INT,4W,30A 250/480/600V, FEM
extra long description
HWDK IN430DF PS,IEC,REP INT,4W,30A
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 30A 4-Wire, Furnished with Screws, Black Thermoset Polyester
Special Features
Watertight
Additional Information
pallet quantity
2560
Manufacturer Information
Manufacturers Part Number
IN430DF
Brand
WIRING DEVICE-KELLEMS
series
Accessories
GTIN
00783585420240
UPC
783585420240
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement Interior
Packaging
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High Ampacity Watertight Connections
nema rating
Non-NEMA
Mounting
Screw Mount
standard
UL Listed
environmental conditions
Watertight When Installed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat