L1430C - LKG Conn, 30A 125/250V, Hub Pro

Wiring Device-Kellems

  • $243.36 (Each)
  • $243.36 (Each)

  • $2,433.60 (Per 10)
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
L1430C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
L1430C
Description
LKG Conn, 30A 125/250V, Hub Pro
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585650067 / 0783585650067 / 00783585650067
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.36 (Each)
Standard Packaging
$2,433.60 (Per 10)
Resources
Images
 
 
L1430C - Small Image
 
L1430C - Large Image
 
L1430C - Large Image
 
L1430C - Large Image
 
L1430C - Large Image
 
L1430C - Large Image
Attachments
 
 
L1430C - Specification Sheet
Other Links
 
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Body
Voltage Rating
125/250
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Conductors
4-Wire Grounding
Material
COMPOSITE
connection
Screw Terminals
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
Standard
Descriptions
Product Type
LKG Conn, 30A 125/250V, Hub Pro
Description
LKG CONN, 30A 125/250V, HUB PRO
extra long description
HWDK L1430C LKG CONN, 30A 125/250V,
Long Description
SELECT SPEC Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14,Screw Terminal
Special Features
Standard Product
Additional Information
pallet quantity
3600
Manufacturer Information
Manufacturers Part Number
L1430C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585650067
UPC
783585650067
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Hubbell Pro
Packaging
Weight per each
0.128
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L14-30R
standard
NEMA WD1 and WD5, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1430C.
Jump To:

Cross Referenced

These items are similar to L1430C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1430C Eaton Wiring Devices 00032664544835
L1430C Hubbell Wiring Device-Kellems 00783585650067
L1430-C Legrand Pass & Seymour 785007143010
L1430CCCV3 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat