NP1GY - Wallplate, 1-G, Togg, Gy

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP1GY
Manufacturer
WDK
Manufacturer's Part Number
NP1GY
Description
Wallplate, 1-G, Togg, Gy
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Toggle, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778101625 / 0883778101625 / 00883778101625
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP1GY - Small Image
 
NP1GY - Large Image
Other Links
 
 
NP1GY - Other
 
NP1GY - Other
 
NP1GY - Other
Attachments
 
 
NP1GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Thickness
0.25
Size
Standard
Descriptions
Description
WALLPLATE, 1-G, TOGG, GY
Product Type
Wallplate, 1-G, Togg, Gy
extra long description
HCI NP1GY WALLPLATE, 1-G, TOGG, GY
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Toggle, Gray
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Additional Information
cutout
1) Toggle
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP1GY
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
GTIN
00883778101625
UPC
883778101625
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Mounting
Screw Mounting
standard
UL Listed
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP1GY.
Jump To:

Similar Items

Similar items are close alternatives to NP1GY, though they may not be 100% alike.

Wallplate, Toggle, 1-Gang, Gray
  • Our Part #: P1GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P1GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($30.00) ·
P1GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.20

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP1GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.57) · 250 ($115.70) ·
TP1GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add
Eaton Toggle Wallplate, Gray, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Si...
  • Our Part #: PJ1GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ1GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.61) · 250 ($136.10) ·
PJ1GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP1GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP1GY Bryant Electric 00883778101625
5134GY Eaton Wiring Devices 00032664433405
PJ1GY Eaton Wiring Devices 00032664579387
NPJ1GY Hubbell Wiring Device-Kellems 00883778105920
87001 Leviton 00078477810712
PJ1-GY Leviton 00078477205877
TP1GRY Legrand Pass & Seymour 00785007274028
80701GY Leviton 00078477205549

* All prices subject to change.

Begin Live Chat