NP1R - Wallplate, 1-G, Togg, RD

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP1R
Manufacturer
WDK
Manufacturer's Part Number
NP1R
Description
Wallplate, 1-G, Togg, RD
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Toggle, Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778101656 / 0883778101656 / 00883778101656
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
NP1R - Other
Attachments
 
 
NP1R - Specification Sheet
Images
 
 
NP1R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Material
Nylon
Material, Color, and Finish
Color
Red
Dimensions and Weight
Thickness
.06" (1.5)
Size
Standard Sized
Descriptions
Description
WALLPLATE, 1-G, TOGG, RD
Product Type
Wallplate, 1-G, Togg, RD
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Toggle, Red
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openings Curved corners for improved aesthetics, for use in any application Also available in mid-sized and pre-marked Reinforcement ribs for extra strength
extra long description
HCI NP1R WALLPLATE, 1-G, TOGG, RD
Additional Information
cutout
1) Toggle
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP1R
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
GTIN
00883778101656
UPC
883778101656
Taxonomies, Classifications, and Categories
Type
SCREW MOUNT
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Standard 514D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat