NP26W - Wallplate, 1-G, 1) Rect, WH

Premise Wiring

  • $0.62 (Each)
  • $0.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP26W
Manufacturer
Premise Wiring
Manufacturer's Part Number
NP26W
Description
Wallplate, 1-G, 1) Rect, WH
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Decorator, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102417 / 0883778102417 / 00883778102417
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Resources
Images
 
 
NP26W - Large Image
 
NP26W - Large Image
 
NP26W - Large Image
 
NP26W - Large Image
 
NP26W - Large Image
 
NP26W - Small Image
Attachments
 
 
NP26W - Specification Sheet
Other Links
 
 
NP26W - Other
 
NP26W - Other
 
NP26W - Other
 
NP26W - Other
 
NP26W - Other
 
NP26W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1-Gang
Dimensions and Weight
Thickness
0.25
Size
4.62 in x 2.87 in x 0.25 in
Descriptions
Description
WALLPLATE, 1-G, 1) RECT, WH
Product Type
Wallplate, 1-G, 1) Rect, WH
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Decorator, White.
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
extra long description
HWDK NP26W WALLPLATE, 1-G, 1) RECT,
Additional Information
cutout
1) Decorator
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP26W
Brand
PREMISE WIRING
GTIN
00883778102417
UPC
883778102417
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SCREW MOUNT
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat