NP2GY - Wallplate, 2-G, 2) Tog, Gy

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
NP2GY
Manufacturer
WDK
Manufacturer's Part Number
NP2GY
Description
Wallplate, 2-G, 2) Tog, Gy
Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Toggle, Gray
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778101700 / 0883778101700 / 00883778101700
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP2GY - Small Image
 
NP2GY - Large Image
Other Links
 
 
NP2GY - Other
Features
gang
2
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Standard Sized
Thickness
.06" (1.5)
Descriptions
Description
WALLPLATE, 2-G, 2) TOG, GY
Product Type
Wallplate, 2-G, 2) Togg, Gy
extra long description
HCI NP2GY WALLPLATE, 2-G, 2) TOGG,
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openings Curved corners for improved aesthetics, for use in any application Also available in mid-sized and pre-marked Reinforcement ribs for extra strength
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Toggle, Gray
Additional Information
cutout
2) Toggle
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP2GY
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
GTIN
00883778101700
UPC
883778101700
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SCREW MOUNT
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Standard 514D
You must have an account to view stock levels

* All prices subject to change.