NP82I - Wallplate, 2-G, 2) Dup, Iv

Premise Wiring

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP82I
Manufacturer
Premise Wiring
Manufacturer's Part Number
NP82I
Description
Wallplate, 2-G, 2) Dup, Iv
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Duplex, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102165 / 0883778102165 / 00883778102165
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP82I - Large Image
 
NP82I - Small Image
Attachments
 
 
NP82I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE, 2-G, 2) DUP, IV
Product Type
Wallplate, 2-G, 2) Dup, Iv
Long Description
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Duplex, Ivory
extra long description
BRYANT NP82I WALLPLATE, 2-G, 2) DUP
Manufacturer Information
Manufacturers Part Number
NP82I
Brand
PREMISE WIRING
GTIN
00883778102165
UPC
883778102165
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP82I.
Jump To:

Similar Items

Similar items are close alternatives to NP82I, though they may not be 100% alike.

Wallplate, 2-Gang, 2) Duplex, Ivory
  • Our Part #: P82I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P82I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($62.75) ·
P82I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.51

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material...
  • Our Part #: TP82I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP82I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.89) · 200 ($258.92) ·
TP82I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.29

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Iv...
  • Our Part #: 2150VB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2150V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($132.79) ·
2150VB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.33

Each

QTY:
Each
Add
Smooth Wall Plate 2-Gang Duplex
  • Our Part #: SP82I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP82I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($282.88) ·
SP82I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add
Standard Size Duplex Receptacle Wallplate, Ivory, Power Outlet, Thermoset, 2, St...
  • Our Part #: 2150V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2150V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($13.28) · 100 ($132.79) ·
2150V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP82I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP82I Bryant Electric 00883778102165
N2102 Bryant Electric n/a
2150V-BOX Eaton Wiring Devices 00032664317804
5150V Eaton Wiring Devices 00032664421242
5150V-BOX Eaton Wiring Devices 00032664342400
2150V Eaton Wiring Devices n/a
8822-I Enerlites 00883951210403
80716-I Leviton 00078477494004
86016 Leviton 00078477151372
81420 Morris 00601986814201
92102 Mulberry 00095327921022
SP82I Legrand Pass & Seymour 00785007680393
TP82-I Legrand Pass & Seymour 00785007275223

* All prices subject to change.

Begin Live Chat